Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N O-Ring, 5mm Wide 124mm ID, PK2

  • Mfr # ZUSAH5X124

  • Zoro # G1645045


product price: $8.59
/pk 2, $4.30/ea

Key Features

System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH5X124
Zoro #
G1645045
UPC #
193005216290
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
124 mm
Actual Inside Dia.
124 mm
Nominal Outside Dia.
134 mm
Actual Outside Dia.
134 mm
Actual Width
5 mm
Nominal Width
5 mm
Outside Diameter - Nominal
134 mm
Inside Diameter - Nominal
124 mm
Outside Diameter - Actual
134 mm
Cross-Section Width
5 mm
Width - Actual
5 mm
Inside Diameter - Actual
124 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Metal Detectable
No
Application
Standard
Durometer (Hardness) Rating
Standard
FDA Approved
No
Temp. Range
-40° to 250° F
Type
O-Ring
X-Ray Detectable
Not X-Ray Detectable
Grade
Standard
Standards
3A Certified, ISO Certified
Properties
Resistant to Oils, Resistant to Water
Product Type
O-Ring
Operating Temperature - Maximum
250 Degrees F
Resistance Properties
Chemical-Resistant, Oil-Resistant, Water-Resistant
Operating Temperature - Minimum
-40 Degrees F

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 124 mm, Nominal Width 5 mm, Actual Inside Dia. 124 mm, Actual Width 5 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 134 mm, Actual Outside Dia. 134 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.