Zoro Homepage

Buna-N O-Ring, 8.4mm Wide 259.5mm ID

  • Mfr # ZUSAH8.4X259.5

  • Zoro # G1647197


product price: $13.29
/ea

Key Features

System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH8.4X259.5
Zoro #
G1647197
UPC #
193005228699
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
259.5 mm
Actual Inside Dia.
259.5 mm
Nominal Outside Dia.
276.3 mm
Actual Outside Dia.
276.3 mm
Nominal Width
8.4 mm
Actual Width
8.4 mm
Inside Diameter - Nominal
259.5 mm
Outside Diameter - Actual
276.3 mm
Width - Actual
8.4 mm
Inside Diameter - Actual
259.5 mm
Cross-Section Width
8.4 mm
Outside Diameter - Nominal
276.3 mm

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 259.5 mm, Nominal Width 8.4 mm, Actual Inside Dia. 259.5 mm, Actual Width 8.4 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 276.3 mm, Actual Outside Dia. 276.3 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.