Buna-N O-Ring, Dash 239, PK50
Mfr # ZUSAH70239
Zoro # G1629426
product price: $17.15
/pk 50, $0.34/eaKey Features
Dash Number
239
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSAH70239
Zoro #
G1629426
UPC #
193005220389
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
3-5/8"
Actual Inside Dia.
3.609"
Nominal Outside Dia.
3-7/8"
Nominal Width
1/8 in
Actual Width
0.139 in
Actual Outside Dia.
3.887"
Details
Item
O-Ring
Dash Number
239
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
O-Ring Material Compatibility
Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water
Durometer
70A
Color
Black
Metal Detectable
No
Application
Standard
FDA Approved
No
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard
X-Ray Detectable
No
Type
O-Ring
Grade
Standard
Properties
Resistant to Oils, Resistant to Water
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 3.609 in, Actual Width 0.139 in, Dash Number 239, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 3 7/8 in, Actual Outside Dia. 3.887 in, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.