Buna-N Oil-Resistant Rubber
- Mfr # 3065DSBF2116B7D
- Zoro # G821724595
product price:Â
$
68.19
/ea
Key Features
Adhesive Type
Rubber
Texture
Smooth
Standards
MIL-R-3065
Backing Type
Plain
Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3065DSBF2116B7D
- Zoro #
- G821724595
- UPC #
- -
- Country of Origin
- United States
- Adhesive Type
- Rubber
- Texture
- Smooth
- Standards
- MIL-R-3065
- Backing Type
- Plain
- Material
- Buna-N
- Tensile Strength
- 1,500 psi
- Item
- Rubber Sheet
- Grade
- Military Specification
- Shape
- Sheet
- Color
- Black
- Durometer
- 70 Shore A
- Maximum Temperature
- 220 Degrees F
- Minimum Temperature
- -40 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Black
- Traction Material
- Buna-N
Dimensions
- Overall Width
- 12 in
- Wire Rope Length
- 36 in
- Overall Thickness
- 1/16 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Sheet, Sheet, Adhesive Type Rubber, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Military Specification, Material Buna-N, Standards MIL-R-3065, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 220 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -40 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.