Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Roll, 40A, 10'x36"x1", Black

  • Mfr # BULK-RS-BHS40-325

  • Zoro # G4929974


product price: $2,690.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Buna-N
Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Rubber Width
36 in
Min. Temp. (F)
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS40-325
Zoro #
G4929974
UPC #
193005392246
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Thickness
1 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
1 in
Overall Width
36 in

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Rubber Properties
Oil Resistant, Water Resistant
Min. Temp. (F)
-30 Degrees F
Max. Temp. (F)
250 Degrees F
Tensile Strength (PSI)
1,500 psi
Standards
ASTM D2000 BF 410
Durometer
40A
Finish
Smooth
Rubber Material
Buna-N
Grade
High Strength
Rubber Color
Black
Elongation
380 %
Shape
Roll
Tear Strength
20 N/mm
Water Resistance
Good
Oil Resistance
Excellent
Adhesive Type
Plain Backing
Weather Resistance
Fair
Tensile Strength
1,500 psi
Minimum Temperature
-30 Degrees F
Texture
Smooth
Thickness Tolerance
+/-0.061 in
Chemical Resistance
Fair
Density
1.35 g/cc
Abrasion Resistance
Good
Compression Set
30 %
Maximum Temperature
250 Degrees F

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 410, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.061 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.