Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Roll, 40A, 10'x36"x1", Black

  • Mfr # BULK-RS-H40-376

  • Zoro # G4734869


product price: $2,022.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Material
Buna-N
Color
Black
Standards
ASTM D2000 BF 407
Rubber Color
Black
Durometer
40A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H40-376
Zoro #
G4734869
UPC #
193005389291
Country of Origin
Multiple

Dimensions

Rubber Thickness
1 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Thickness
1 in
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Standards
ASTM D2000 BF 407
Rubber Color
Black
Durometer
40A
Rubber Properties
Oil Resistant, Water Resistant
Min. Temp. (F)
-30 Degrees F
Elongation
350 %
Grade
Standard
Finish
Smooth
Rubber Material
Buna-N
Max. Temp. (F)
250 Degrees F
Tensile Strength (PSI)
1,000 psi
Weather Resistance
Fair
Density
1.5 g/cc
Oil Resistance
Excellent
Tensile Strength
1,000 psi
Thickness Tolerance
+/-0.061 in
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Compression Set
33 %
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Texture
Smooth
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Shape
Roll
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.061 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.