Zoro Homepage

Buna-N Roll, 50A, 15'x36"x0.5", Black

  • Mfr # BULK-RS-H50-1097

  • Zoro # G902584285


product price: $1,210.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
50A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H50-1097
Zoro #
G902584285
UPC #
193005069063
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Length
15 ft
Overall Thickness
0.5 in

Description

Oil Resistant Buna-N Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.