Zoro Homepage
This item is Discontinued.
Zoro Select Buna-N Roll, 50A, 20'x36"x0.5", Black BULK-RS-H50-1139

Buna-N Roll, 50A, 20'x36"x0.5", Black (Discontinued)

  • Mfr # BULK-RS-H50-1139
  • Zoro # G502585460
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H50-1139
Zoro #
G502585460
UPC #
193005058982
Country of Origin
China

Dimensions

Overall Thickness
0.5 in
Nominal Size
36 in x 20 ft
Overall Width
36 in
Overall Length
20 ft

Details

Item
Buna-N Roll
Durometer
50A
Backing Type
Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 507
Grade
Standard
Color
Black
Abrasion Resistance
Good
Rubber Adhesive Type
Acrylic Adhesive Backed
Density
1.5 g/cc
Tensile Strength Rating
Standard (800-1400 PSI)
Material
Buna-N
Chemical Resistance
Fair
Minimum Adhesive Temperature
-30 Degrees F
Minimum Temperature
-30 Degrees F
Shape
Roll
Rubber Shape
Sheet
Maximum Adhesive Temperature
230 Degrees F
Thickness Tolerance
+/-0.050 in
Temperature Range
-30 Degrees F to 250 Degrees F
Tear Strength
20 N/mm
Adhesive Temperature Range
-30 Degrees F to 230 Degrees F
Adhesive Type
Acrylic
Texture
Smooth
Weather Resistance
Fair
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Water Resistance
Good
Compression Set
33 %

Description

Oil Resistant Buna-N Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.