Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Roll, 60A, 15'x36"x0.5", Black

  • Mfr # BULK-RS-H60-981

  • Zoro # G102586461


product price: $1,210.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H60-981
Zoro #
G102586461
UPC #
193005070083
Country of Origin
Multiple

Dimensions

Overall Thickness
0.5 in
Overall Length
15 ft
Overall Width
36 in

Details

Item
Rubber Roll
Durometer
60A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 607
Grade
Standard
Texture
Smooth
Thickness Tolerance
+/-0.050 in
Weather Resistance
Fair
Material
Buna-N
Tear Strength
20 N/mm
Abrasion Resistance
Good
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Shape
Roll
Oil Resistance
Excellent
Water Resistance
Good
Adhesive Type
Plain Backing
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Compression Set
33 %
Color
Black

Description

Oil Resistant Buna-N Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.