Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Roll, 70A, 10'x36"x0.5", Black

  • Mfr # BULK-RS-BHS70-210

  • Zoro # G4941533


product price: $1,117.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Grade
High Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS70-210
Zoro #
G4941533
UPC #
193005395360
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Thickness
1/2 in
Rubber Width
36 in
Overall Length
10 ft
Overall Thickness
0.5 in
Overall Width
36 in

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Tensile Strength (PSI)
1,500 psi
Elongation
380 %
Grade
High Strength
Min. Temp. (F)
-30 Degrees F
Standards
ASTM D2000 BF 710
Rubber Properties
Oil Resistant, Water Resistant
Durometer
70A
Rubber Color
Black
Max. Temp. (F)
250 Degrees F
Rubber Material
Buna-N
Finish
Smooth
Tensile Strength
1,500 psi
Tear Strength
20 N/mm
Texture
Smooth
Thickness Tolerance
+/-0.050 in
Density
1.35 g/cc
Chemical Resistance
Fair
Compression Set
30 %
Shape
Roll
Adhesive Type
Plain Backing
Minimum Temperature
-30 Degrees F
Weather Resistance
Fair
Abrasion Resistance
Good
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Water Resistance
Good

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.