Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Roll, 70A, 10'x36"x0.5", Black

  • Mfr # BULK-RS-HUS70-210

  • Zoro # G4986290


product price: $2,201.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Rubber Color
Black
Standards
ASTM D2000 BF 717
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-HUS70-210
Zoro #
G4986290
UPC #
193005398484
Country of Origin
Multiple

Dimensions

Rubber Thickness
1/2 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Thickness
0.5 in
Overall Width
36 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Rubber Properties
Oil Resistant, Water Resistant
Rubber Color
Black
Standards
ASTM D2000 BF 717
Tensile Strength (PSI)
2,500 psi
Durometer
70A
Grade
Ultra Strength
Finish
Smooth
Rubber Material
Buna-N
Min. Temp. (F)
-30 Degrees F
Elongation
400 %
Max. Temp. (F)
250 Degrees F
Water Resistance
Good
Minimum Temperature
-30 Degrees F
Tensile Strength
2,500 psi
Maximum Temperature
250 Degrees F
Shape
Roll
Abrasion Resistance
Good
Thickness Tolerance
+/-0.050 in
Texture
Smooth
Tear Strength
25 N/mm
Oil Resistance
Excellent
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Weather Resistance
Fair
Compression Set
28 %
Density
1.35 g/cc

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade Ultra Strength, Material Buna-N, Standards ASTM D2000 BF 717, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.