Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Roll, 70A, 10'x36"x1", Black

  • Mfr # BULK-RS-BHS70-325

  • Zoro # G4946643


product price: $2,136.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Buna-N
Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Rubber Width
36 in
Grade
High Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-BHS70-325
Zoro #
G4946643
UPC #
193005395568
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
1 in
Overall Width
36 in
Overall Thickness
1 in
Overall Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Non-Adhesive
Rubber Properties
Oil Resistant, Water Resistant
Grade
High Strength
Standards
ASTM D2000 BF 710
Elongation
380 %
Finish
Smooth
Max. Temp. (F)
250 Degrees F
Rubber Color
Black
Durometer
70A
Rubber Material
Buna-N
Tensile Strength (PSI)
1,500 psi
Min. Temp. (F)
-30 Degrees F
Weather Resistance
Fair
Shape
Roll
Thickness Tolerance
+/-0.061 in
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Adhesive Type
Plain Backing
Texture
Smooth
Compression Set
30 %
Abrasion Resistance
Good
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Density
1.35 g/cc
Water Resistance
Good
Chemical Resistance
Fair
Tensile Strength
1,500 psi

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 70 Shore A, Grade High Strength, Material Buna-N, Standards ASTM D2000 BF 710, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.061 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.