Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Roll, 70A, 5'x36"x3/32", Black

  • Mfr # BULK-RS-H70-1055

  • Zoro # G202583117


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H70-1055
Zoro #
G202583117
UPC #
193005120160
Country of Origin
Multiple

Dimensions

Overall Length
5 ft
Overall Width
36 in
Overall Thickness
0.09375 in

Details

Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Chemical Resistance
Fair
Weather Resistance
Fair
Density
1.5 g/cc
Material
Buna-N
Oil Resistance
Excellent
Compression Set
33 %
Shape
Roll
Minimum Temperature
-30 Degrees F
Color
Black
Water Resistance
Good
Adhesive Type
Plain Backing
Tensile Strength
1,000 psi
Texture
Smooth
Maximum Temperature
250 Degrees F
Tear Strength
20 N/mm
Thickness Tolerance
+/-0.013 in
Abrasion Resistance
Good

Description

Oil Resistant Buna-N Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.