Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Roll, 70A, 6'x36"x1", Black

  • Mfr # BULK-RS-H70-1101

  • Zoro # G502583466


product price: $853.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Durometer
70A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-H70-1101
Zoro #
G502583466
UPC #
193005120665
Country of Origin
Multiple

Dimensions

Overall Thickness
1 in
Overall Width
36 in
Overall Length
6 ft

Details

Item
Rubber Roll
Durometer
70A
Backing Type
Non-Adhesive
Elongation
350 %
Standards
ASTM D2000 BF 707
Grade
Standard
Abrasion Resistance
Good
Shape
Roll
Texture
Smooth
Weather Resistance
Fair
Chemical Resistance
Fair
Water Resistance
Good
Material
Buna-N
Compression Set
33 %
Minimum Temperature
-30 Degrees F
Thickness Tolerance
+/-0.061 in
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Color
Black
Adhesive Type
Plain Backing
Density
1.5 g/cc

Description

Oil Resistant Buna-N Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.