Zoro Homepage

Buna-N Round Cord, 1 1/4" D, 10' L, 70A

  • Mfr # ZUSA-RC-63

  • Zoro # G002584468


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Oil Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-63
Zoro #
G002584468
UPC #
193005161651
Country of Origin
United States

Dimensions

Overall Diameter
1 1/4 in
Overall Length
10 ft

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Oil Resistance
Excellent
Cross Section Actual
1.25 in
Minimum Temperature
0 Degrees F
Shape
Round
Abrasion Resistance
Good
Weather Resistance
Fair
Chemical Resistance
Fair
Grade
Standard
Water Resistance
Good
Cross Section Fractional
1 1/4 in
Maximum Temperature
210 Degrees F

Description

Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.