Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Round Cord, 1" D, 5' L, 70A, Black

  • Mfr # ZUSA-RC-844

  • Zoro # G002584390


product price: $36.39
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Fractional
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-844
Zoro #
G002584390
UPC #
193005473600
Country of Origin
China

Dimensions

Overall Length
5 ft
Overall Diameter
1 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Fractional
1 in
Chemical Resistance
Fair
Maximum Temperature
210 Degrees F
Shape
Round
Weather Resistance
Fair
Cross Section Actual
1 in
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Water Resistance
Good
Oil Resistance
Excellent
Grade
Standard

Description

Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.