Buna-N Round Cord, 1/16" D, 5' L, 70A, Black
Mfr # ZUSA-RC-842
Zoro # G102586867
product price: $4.85
/eaKey Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-842
Zoro #
G102586867
UPC #
193005473440
Country of Origin
China
Dimensions
Overall Diameter
1/16 in
Overall Length
5 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Grade
Standard
Weather Resistance
Fair
Cross Section Fractional
1/16 in
Minimum Temperature
0 Degrees F
Abrasion Resistance
Good
Oil Resistance
Excellent
Shape
Round
Maximum Temperature
210 Degrees F
Cross Section Actual
0.07 in
Water Resistance
Good
Chemical Resistance
Fair
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.