Buna-N Round Cord, 1/2" D, 10' L, 90A, Black
Mfr # ZUSA-RC-935
Zoro # G902584759
product price: $40.35
/eaKey Features
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-935
Zoro #
G902584759
UPC #
193005474645
Country of Origin
United States
Dimensions
Overall Length
10 ft
Overall Diameter
1/2 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Grade
Standard
Water Resistance
Good
Abrasion Resistance
Good
Weather Resistance
Fair
Cross Section Actual
0.5 in
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Cross Section Fractional
1/2 in
Shape
Round
Chemical Resistance
Fair
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.