Buna-N Round Cord, 1/2" D, 5' L, 70A, Black
Mfr # ZUSA-RC-483
Zoro # G202586781
product price: $11.69
/eaKey Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-483
Zoro #
G202586781
UPC #
193005315542
Country of Origin
China
Dimensions
Overall Length
5 ft
Overall Diameter
1/2 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Water Resistance
Good
Shape
Round
Abrasion Resistance
Good
Chemical Resistance
Fair
Cross Section Fractional
1/2 in
Cross Section Actual
0.5 in
Weather Resistance
Fair
Minimum Temperature
0 Degrees F
Oil Resistance
Excellent
Grade
Standard
Maximum Temperature
210 Degrees F
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.