Buna-N Round Cord, 13/16" D, 5' L, 70A
Mfr # ZUSA-RC-860
Zoro # G502584449
product price: $47.79
/eaKey Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Oil Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-860
Zoro #
G502584449
UPC #
193005473587
Country of Origin
United States
Dimensions
Overall Diameter
13/16 in
Overall Length
5 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Oil Resistance
Excellent
Cross Section Fractional
13/16 in
Water Resistance
Good
Abrasion Resistance
Good
Grade
Standard
Shape
Round
Minimum Temperature
0 Degrees F
Cross Section Actual
0.812 in
Chemical Resistance
Fair
Weather Resistance
Fair
Maximum Temperature
210 Degrees F
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.