Buna-N Round Cord, 13/64" D, 10' L, 50A
Mfr # ZUSA-RC-541
Zoro # G902585466
product price: $9.25
/eaKey Features
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Chemical Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-541
Zoro #
G902585466
UPC #
193005316129
Country of Origin
China
Dimensions
Overall Length
10 ft
Overall Diameter
13/64 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Cross Section Fractional
3/16 in
Oil Resistance
Excellent
Cross Section Actual
0.21 in
Abrasion Resistance
Good
Shape
Round
Grade
Standard
Weather Resistance
Fair
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Description
Soft Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.