Buna-N Round Cord, 13/64" D, 100' L, 50A
Mfr # ZUSA-RC-149
Zoro # G602585544
product price: $96.35
/ea
Free Shipping & Returns
Key Features
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-149
Zoro #
G602585544
UPC #
193005158156
Country of Origin
China
Dimensions
Overall Length
100 ft
Overall Diameter
13/64 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Abrasion Resistance
Good
Shape
Round
Minimum Temperature
-40 Degrees F
Cross Section Actual
0.21 in
Water Resistance
Good
Weather Resistance
Fair
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Oil Resistance
Excellent
Cross Section Fractional
3/16 in
Grade
Standard
Description
Soft Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.