Buna-N Round Cord, 13/64" D, 25' L, 90A
Mfr # ZUSA-RC-939
Zoro # G502584616
product price: $27.99
/eaKey Features
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-RC-939
Zoro #
G502584616
UPC #
193005474584
Country of Origin
United States
Dimensions
Overall Length
25 ft
Overall Diameter
13/64 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Grade
Standard
Cross Section Actual
0.21 in
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Shape
Round
Chemical Resistance
Fair
Water Resistance
Good
Oil Resistance
Excellent
Cross Section Fractional
3/16 in
Weather Resistance
Fair
Abrasion Resistance
Good
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.