Buna-N Round Cord, 1/4" D, 25' L, 50A, Black
Mfr # ZUSA-RC-150
Zoro # G202585524
product price: $35.59
/eaKey Features
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Oil Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-150
Zoro #
G202585524
UPC #
193005158170
Country of Origin
United States
Dimensions
Overall Length
25 ft
Overall Diameter
1/4 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Oil Resistance
Excellent
Weather Resistance
Fair
Chemical Resistance
Fair
Water Resistance
Good
Shape
Round
Cross Section Actual
0.25 in
Maximum Temperature
250 Degrees F
Cross Section Fractional
1/4 in
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Good
Grade
Standard
Description
Soft Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.