Buna-N Round Cord, 14 mm D, 5' L, 70A, Black
Mfr # ZUSA-RC-1326
Zoro # G002584604
product price: $16.39
/eaKey Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1326
Zoro #
G002584604
UPC #
193005474423
Country of Origin
United States
Dimensions
Overall Length
5 ft
Overall Diameter
35/64 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Abrasion Resistance
Good
Cross Section Actual
14 mm
Water Resistance
Good
Oil Resistance
Excellent
Chemical Resistance
Fair
Weather Resistance
Fair
Shape
Round
Grade
Standard
Minimum Temperature
0 Degrees F
Maximum Temperature
210 Degrees F
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.