Buna-N Round Cord, 2 mm D, 5' L, 70A, Black
Mfr # ZUSA-RC-1327
Zoro # G802584453
product price: $5.29
/eaKey Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Abrasion Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1327
Zoro #
G802584453
UPC #
193005474232
Country of Origin
China
Dimensions
Overall Diameter
5/64 in
Overall Length
5 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Abrasion Resistance
Good
Shape
Round
Water Resistance
Good
Weather Resistance
Fair
Grade
Standard
Maximum Temperature
210 Degrees F
Cross Section Actual
2 mm
Oil Resistance
Excellent
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.