Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Round Cord, 2 mm D, 5' L, 90A, Black

  • Mfr # ZUSA-RC-1402

  • Zoro # G802584729


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RC-1402
Zoro #
G802584729
UPC #
193005475000
Country of Origin
United States

Dimensions

Overall Length
5 ft
Overall Diameter
5/64 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Minimum Temperature
-40 Degrees F
Oil Resistance
Excellent
Water Resistance
Good
Cross Section Actual
2 mm
Weather Resistance
Fair
Grade
Standard
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Chemical Resistance
Fair
Shape
Round

Description

Hard Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.