Buna-N Round Cord, 2.5 mm D, 25' L, 70A
Mfr # ZUSA-RC-1361
Zoro # G702584553
product price: $7.39
/eaSold in multiples of 2 for $14.78
Key Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1361
Zoro #
G702584553
UPC #
193005473938
Country of Origin
China
Dimensions
Overall Length
25 ft
Overall Diameter
3/32 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Water Resistance
Good
Minimum Temperature
0 Degrees F
Shape
Round
Grade
Standard
Maximum Temperature
210 Degrees F
Abrasion Resistance
Good
Cross Section Actual
2.5 mm
Weather Resistance
Fair
Oil Resistance
Excellent
Chemical Resistance
Fair
Description
Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.