Buna-N Round Cord, 3/8" D, 50' L, 50A, Black
Mfr # ZUSA-RC-971
Zoro # G402586512
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Oil Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-971
Zoro #
G402586512
UPC #
193005475192
Country of Origin
United States
Dimensions
Overall Diameter
3/8 in
Overall Length
50 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Oil Resistance
Excellent
Abrasion Resistance
Good
Shape
Round
Grade
Standard
Cross Section Fractional
3/8 in
Water Resistance
Good
Cross Section Actual
0.375 in
Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Description
Soft Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.