Buna-N Round Cord, 3/8" D, 50' L, 90A, Black
Mfr # ZUSA-RC-951
Zoro # G102584733
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-951
Zoro #
G102584733
UPC #
193005474522
Country of Origin
United States
Dimensions
Overall Diameter
3/8 in
Overall Length
50 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Water Resistance
Good
Minimum Temperature
-40 Degrees F
Chemical Resistance
Fair
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Cross Section Fractional
3/8 in
Grade
Standard
Abrasion Resistance
Good
Weather Resistance
Fair
Cross Section Actual
0.375 in
Shape
Round
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.