Buna-N Round Cord, 4 mm D, 50' L, 90A, Black

  • Mfr # ZUSA-RC-1433

  • Zoro # G002585397


product price: $27.19
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1433
Zoro #
G002585397
UPC #
193005474775
Country of Origin
United States

Dimensions

Overall Diameter
5/32 in
Overall Length
50 ft

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Maximum Temperature
250 Degrees F
Abrasion Resistance
Good
Shape
Round
Cross Section Actual
4 mm
Oil Resistance
Excellent
Grade
Standard
Weather Resistance
Fair
Minimum Temperature
-40 Degrees F
Chemical Resistance
Fair
Water Resistance
Good

Description

Hard Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.