Buna-N Round Cord, 4.5 mm D, 25' L, 70A
Mfr # ZUSA-RC-1365
Zoro # G9515073
product price: $13.55
/eaKey Features
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1365
Zoro #
G9515073
UPC #
-
Country of Origin
China
Dimensions
Length
25 ft
Diameter
4.5 mm
Overall Length
25 ft
Overall Diameter
11/64 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Type
Round
Tolerance
+/-.18mm RMA High Precision
Temperature Range (F)
0 Degrees to 210 Degrees F
Resistant To
Oil, Water
Standards
ASTM D2000
Shape
Round
Cross Section Actual
4.5 mm
Grade
Standard
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Chemical Resistance
Fair
Oil Resistance
Excellent
Water Resistance
Good
Weather Resistance
Fair
Maximum Temperature
210 Degrees F
Description
Buna-N Round Cord, Cross Section Actual 4.5 mm, Overall Diameter 11/64 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.