Buna-N Round Cord, 4.5 mm D, 25' L, 90A
Mfr # ZUSA-RC-1425
Zoro # G902585374
product price: $26.89
/eaKey Features
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1425
Zoro #
G902585374
UPC #
193005474874
Country of Origin
United States
Dimensions
Overall Diameter
11/64 in
Overall Length
25 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Shape
Round
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Minimum Temperature
-40 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Cross Section Actual
4.5 mm
Abrasion Resistance
Good
Grade
Standard
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.