Zoro Homepage

Buna-N Round Cord, 5/16" D, 100' L, 50A

  • Mfr # ZUSA-RC-975

  • Zoro # G702586519


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Water Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-975
Zoro #
G702586519
UPC #
193005475109
Country of Origin
China

Dimensions

Overall Length
100 ft
Overall Diameter
5/16 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Water Resistance
Good
Grade
Standard
Cross Section Fractional
5/16 in
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Chemical Resistance
Fair
Weather Resistance
Fair
Oil Resistance
Excellent
Cross Section Actual
0.312 in
Shape
Round
Abrasion Resistance
Good

Description

Soft Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.