Buna-N Round Cord, 5/16" D, 5' L, 50A, Black
Mfr # ZUSA-RC-544
Zoro # G902586562
product price: $8.59
/eaKey Features
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Weather Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-544
Zoro #
G902586562
UPC #
193005316150
Country of Origin
China
Dimensions
Overall Diameter
5/16 in
Overall Length
5 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Weather Resistance
Fair
Shape
Round
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Water Resistance
Good
Oil Resistance
Excellent
Cross Section Actual
0.312 in
Grade
Standard
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Good
Cross Section Fractional
5/16 in
Description
Soft Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.