Zoro Homepage

Buna-N Round Cord, 5/16" D, 5' L, 90A, Black

  • Mfr # ZUSA-RC-932

  • Zoro # G802584774


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Overall Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-932
Zoro #
G802584774
UPC #
193005474713
Country of Origin
United States

Dimensions

Overall Diameter
5/16 in
Overall Length
5 ft

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Shape
Round
Cross Section Fractional
5/16 in
Grade
Standard
Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Cross Section Actual
0.312 in
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Water Resistance
Good
Weather Resistance
Fair
Abrasion Resistance
Good

Description

Hard Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.