Zoro Homepage

Buna-N Round Cord, 5.5 mm D, 100' L, 70A

  • Mfr # ZUSA-RC-199

  • Zoro # G302584496


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-199
Zoro #
G302584496
UPC #
193005158705
Country of Origin
United States

Dimensions

Overall Diameter
7/32 in
Overall Length
100 ft

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Grade
Standard
Water Resistance
Good
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
Maximum Temperature
210 Degrees F
Cross Section Actual
5.5 mm
Shape
Round
Oil Resistance
Excellent
Chemical Resistance
Fair

Description

Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.