Buna-N Round Cord, 5.5 mm D, 100' L, 90A
Mfr # ZUSA-RC-226
Zoro # G702585758
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-226
Zoro #
G702585758
UPC #
193005159016
Country of Origin
United States
Dimensions
Overall Length
100 ft
Overall Diameter
7/32 in
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Grade
Standard
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Good
Shape
Round
Water Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Fair
Cross Section Actual
5.5 mm
Maximum Temperature
250 Degrees F
Oil Resistance
Excellent
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.