Buna-N Round Cord, 5.5 mm D, 25' L, 90A
Mfr # ZUSA-RC-1427
Zoro # G102585563
product price: $31.99
/eaKey Features
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Chemical Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-1427
Zoro #
G102585563
UPC #
193005474898
Country of Origin
United States
Dimensions
Overall Diameter
7/32 in
Overall Length
25 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Chemical Resistance
Fair
Water Resistance
Good
Maximum Temperature
250 Degrees F
Shape
Round
Cross Section Actual
5.5 mm
Weather Resistance
Fair
Grade
Standard
Abrasion Resistance
Good
Oil Resistance
Excellent
Minimum Temperature
-40 Degrees F
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.