Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Round Cord, 5.7 mm D, 5' L, 70A

  • Mfr # ZUSA-RC-1336

  • Zoro # G102584542


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Actual
5.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1336
Zoro #
G102584542
UPC #
193005474324
Country of Origin
China

Dimensions

Overall Length
5 ft
Overall Diameter
7/32 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Cross Section Actual
5.7 mm
Chemical Resistance
Fair
Oil Resistance
Excellent
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Shape
Round
Grade
Standard
Maximum Temperature
210 Degrees F

Description

Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.