Buna-N Round Cord, 5/8" D, 10' L, 50A, Black
Mfr # ZUSA-RC-963
Zoro # G502586450
product price: $56.59
/eaKey Features
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Water Resistance
Good
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-963
Zoro #
G502586450
UPC #
193005475291
Country of Origin
United States
Dimensions
Overall Diameter
5/8 in
Overall Length
10 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Water Resistance
Good
Weather Resistance
Fair
Minimum Temperature
-40 Degrees F
Abrasion Resistance
Good
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Shape
Round
Cross Section Actual
0.625 in
Cross Section Fractional
5/8 in
Chemical Resistance
Fair
Grade
Standard
Description
Soft Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.