Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Round Cord, 5/8" D, 25' L, 50A, Black

  • Mfr # ZUSA-RC-155

  • Zoro # G902586326


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-155
Zoro #
G902586326
UPC #
193005158224
Country of Origin
United States

Dimensions

Overall Length
25 ft
Overall Diameter
5/8 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Maximum Temperature
250 Degrees F
Water Resistance
Good
Abrasion Resistance
Good
Cross Section Actual
0.625 in
Chemical Resistance
Fair
Cross Section Fractional
5/8 in
Minimum Temperature
-40 Degrees F
Weather Resistance
Fair
Shape
Round
Oil Resistance
Excellent
Grade
Standard

Description

Soft Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.