Zoro Homepage

Buna-N Round Cord, 6.5 mm D, 5' L, 70A

  • Mfr # ZUSA-RC-1338

  • Zoro # G802584545


product price: $8.09
/ea
Sold in multiples of 2 for $16.18

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1338
Zoro #
G802584545
UPC #
193005474348
Country of Origin
China

Dimensions

Overall Length
5 ft
Overall Diameter
1/4 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Grade
Standard
Shape
Round
Water Resistance
Good
Abrasion Resistance
Good
Chemical Resistance
Fair
Weather Resistance
Fair
Cross Section Actual
6.5 mm
Maximum Temperature
210 Degrees F
Oil Resistance
Excellent
Minimum Temperature
0 Degrees F

Description

Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.