Buna-N Round Cord, 7/16" D, 10' L, 90A
Mfr # ZUSA-RC-934
Zoro # G702584799
product price: $30.99
/eaKey Features
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Chemical Resistance
Fair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZUSA-RC-934
Zoro #
G702584799
UPC #
193005474638
Country of Origin
United States
Dimensions
Overall Diameter
7/16 in
Overall Length
10 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Chemical Resistance
Fair
Water Resistance
Good
Cross Section Actual
0.437 in
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Grade
Standard
Shape
Round
Cross Section Fractional
7/16 in
Abrasion Resistance
Good
Minimum Temperature
-40 Degrees F
Weather Resistance
Fair
Description
Hard Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.