Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Round Cord, 7/16"D, 50'L, 70A, White

  • Mfr # ZUSA-RC-1752

  • Zoro # G702584485


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
White
Durometer
70A
Tensile Strength
1,160 psi
Standards
FDA 21 CFR 177.2600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-1752
Zoro #
G702584485
UPC #
193005310196
Country of Origin
China

Dimensions

Overall Diameter
7/16 in
Overall Length
50 ft

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
White
Durometer
70A
Tensile Strength
1,160 psi
Standards
FDA 21 CFR 177.2600
Cross Section Fractional
7/16 in
Grade
Food Grade
Oil Resistance
Excellent
Weather Resistance
Fair
Maximum Temperature
210 Degrees F
Minimum Temperature
-20 Degrees F
Cross Section Actual
0.437 in
Water Resistance
Good
Shape
Round
Abrasion Resistance
Good
Chemical Resistance
Fair

Description

Food Grade Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.