Zoro Homepage

Buna-N Round Cord, 9/32" D, 100' L, 50A

  • Mfr # ZUSA-RC-348

  • Zoro # G502586573


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Minimum Temperature
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-348
Zoro #
G502586573
UPC #
193005160364
Country of Origin
United States

Dimensions

Overall Length
100 ft
Overall Diameter
9/32 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Minimum Temperature
-40 Degrees F
Weather Resistance
Fair
Oil Resistance
Excellent
Shape
Round
Chemical Resistance
Fair
Abrasion Resistance
Good
Water Resistance
Good
Maximum Temperature
250 Degrees F
Cross Section Fractional
1/4 in
Cross Section Actual
0.275 in
Grade
Standard

Description

Soft Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.