Zoro Homepage

Buna-N Round Cord, 9/32" D, 100' L, 90A

  • Mfr # ZUSA-RC-143

  • Zoro # G502584807


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Cross Section Actual
0.275 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-RC-143
Zoro #
G502584807
UPC #
193005158095
Country of Origin
United States

Dimensions

Overall Length
100 ft
Overall Diameter
9/32 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Cross Section Actual
0.275 in
Grade
Standard
Shape
Round
Abrasion Resistance
Good
Weather Resistance
Fair
Cross Section Fractional
1/4 in
Minimum Temperature
-40 Degrees F
Oil Resistance
Excellent
Chemical Resistance
Fair
Maximum Temperature
250 Degrees F
Water Resistance
Good

Description

Hard Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.