Buna-N Round Cord, 9/32" D, 50' L, 50A
Mfr # ZUSA-RC-969
Zoro # G002586585
product price:Â $65.49
/eaKey Features
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Oil Resistance
Excellent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-RC-969
Zoro #
G002586585
UPC #
193005475178
Country of Origin
United States
Dimensions
Overall Diameter
9/32 in
Overall Length
50 ft
Details
Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Oil Resistance
Excellent
Water Resistance
Good
Shape
Round
Cross Section Actual
0.275 in
Cross Section Fractional
1/4 in
Abrasion Resistance
Good
Chemical Resistance
Fair
Grade
Standard
Maximum Temperature
250 Degrees F
Weather Resistance
Fair
Minimum Temperature
-40 Degrees F
Description
Soft Buna-N Cord Stock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.