Shop ZORO SELECT
See all product information
Create Account
Buna-N Round Cord, 9/64" D, 10' L, 90A
- Mfr # ZUSA-RC-531
- Zoro # G302584694
product price:Â
$
5.79
/ea
Key Features
Material
Buna-N
Color
Black
Durometer
90A
Tensile Strength
2,000 psi
Abrasion Resistance
Good
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-RC-531
- Zoro #
- G302584694
- UPC #
- 193005316020
- Country of Origin
- China
Dimensions
- Overall Diameter
- 9/64 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Details
- Item
- Buna-N Round Cord
- Material
- Buna-N
- Color
- Black
- Durometer
- 90A
- Tensile Strength
- 2,000 psi
- Abrasion Resistance
- Good
- Cross Section Actual
- 0.139 in
- Maximum Temperature
- 250 Degrees F
- Shape
- Round
- Cross Section Fractional
- 1/8 in
- Oil Resistance
- Excellent
- Chemical Resistance
- Fair
- Weather Resistance
- Fair
- Minimum Temperature
- -40 Degrees F
- Water Resistance
- Good
- Grade
- Standard
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Hard Buna-N Cord Stock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.