Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna-N Round Cord, 9/64" D, 100' L, 50A

  • Mfr # ZUSA-RC-148

  • Zoro # G602585650


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Length
100 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-RC-148
Zoro #
G602585650
UPC #
193005158149
Country of Origin
China

Dimensions

Length
100 ft.
Overall Length
100 ft
Overall Diameter
9/64 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
50A
Tensile Strength
1,450 psi
Weather Resistance
Fair
Abrasion Resistance
Good
Grade
Standard
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Shape
Round
Oil Resistance
Excellent
Cross Section Actual
0.139 in
Chemical Resistance
Fair
Cross Section Fractional
1/8 in
Water Resistance
Good

Description

Soft Buna-N Cord Stock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.